Shishido Static Electricity Eliminostat DC Bar Type DC-ESR-C Series

Sebelum PPN:
Rp22.999.900 - Rp31.999.900
Spesifikasi
Ion Generation MethodCorona Discharge Method (DC)
Input power supply (V)DC24 (±5 Optional AC Adapter Supplied, Compatible With 100-240 VAC)
Ion BalanceAdjustment Function Provided
Static Decay Time (s)2.1x1
Amount Of Ozone Generated (ppm)0.05 Or Less x2
Material Of EmitterTungsten (Can Be Changed To Single-Crystal Silicon As An Option
Operating Temperature Range (°C)10-40
OptionAC Adapter(DA-02,DA-06), Power Cable(PWC-DC), Electrode Connecting Cable(EC-DC500,EC-DC1500, EC-DC2500)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- The DC-ESR-C is a bar ionizer that uses the corona discharge method to generate air ions. Air containing positive and negative ions effectively neutralizes the load on a charged object. With its low dust-emission design, this device is suitable for controlling ions in clean rooms and on clean benches. Since a small DC power supply is incorporated in the bar electrode, the device does not require a high-voltage cable. The safety design uses only low-voltage wiring, unlike other devices that require an external high-voltage power supply and high-voltage cables.
Ion Alarm LED

- Several units can be connected together by means of connectors provided at both ends of a device (up to 3 devices, provided up to 6 devices can be connected together by changing.
Adaptor for connected specification (optional)
1.To two electrodes at the connection : The AD-02 type.
2.To six electrodes at the connection : The AD-06 type.

Ulasan Produk

Tidak ada ulasan