Sebelum PPN:
Rp1.199.900 - Rp41.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ion Generation Method | Corona Discharge Method (HDC-AC) |
|---|---|
| Input power supply (V) | DC24 (±5%) |
| Air Supply Range (MPa) | Less than 0.5 |
| Ion Balance (V) | Within ±30 (Distance 300 mm, Air Pressure 0.3 Mpa At Time Of Supply) |
| Accompanying Items | Operation Manual, Mounting Bracket, Power Supply and Signal Connector Cable (3m), Intermediate Bracket (Over 1100mm) |
| Operating Environment Air Supply | Clean Dry Air |
| Operating Environment Surrounding Humudity (%) | 15 To 85 (No Condensation) |
| Surrounding Operating Environment Temperature (°C) | 5 to 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HDC-AC technology provides stable and long-term static elimination capabilities. We have designed an ionizer that does not require cleaning over the long term.
- 30% increase in capabilities
- Long-term stability of static elimination capabilities
- Decrease in emitter needle abrasions
- Ultra low ozone
- Superior ion balance
- Minimum flow type nozzle
- Cleaning timer
- Emitter needle variations
- Safety features
- 30% increase in capabilities
- Long-term stability of static elimination capabilities
- Decrease in emitter needle abrasions
- Ultra low ozone
- Superior ion balance
- Minimum flow type nozzle
- Cleaning timer
- Emitter needle variations
- Safety features
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- 30% improvement in static elimination times and product sizes (compared to Shishido Electrostatic’s existing products)The CABX is the next generation of Shishido Electrostatic’s existing CABC model. A 30% improvement over the existing product has been achieved with increased static elimination times and downsizing of the product. This is the industry’s leading static elimination ionizer.
- Simplified low-flow type emitter needle nozzle for air consumption
Two types of emitter needle nozzles are available: the usual nozzle for air consumption and a low-flow type nozzle for compressed air consumption.
- Nozzles can be easily replaced.
- Cleaning timer function that indicates the cleaning time
An LED will light up when the timer had been set in advance and will indicate the cleaning time. The client can set the time when the light will appear. (9 patterns, 100-1000 hours and option not to set the light.)
- Emitter needle variations
We provide needles that collect less dust, glass emitter needles and silicon emitter needles to respond to static elimination in environments in which little dirt is permitted.
- Maintaining safety
Safety is maintained during use through the detection of minute electrical discharges and the low-voltage wiring input of the DC24V.
- Safety features detect abnormal discharges and sparks
This safety feature automatically detects abnormal high-voltage discharge and shuts down the input such as when there is a short circuit in the ionizer's emitter needle.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Shishido%20Static%20Electricity%20Eliminostat%20HDC-AC%20Type%20CABX%20Series/8jP108366307-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
