TYROLIT Aluminium Oxide

Sebelum PPN:
Rp59.900
Spesifikasi
Type of ProductHone
Length (mm)100
Grit DesignationCoarse
Grinding Medium CodeA
Grit80
ShapeFlat
ColorPink
Manufacturer Number258150
Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Preferably use with oil, paraffin or water.
Use
For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing. For steel (hardened) and alloys with high tensile strengths. The toughness of this material gives it edge strength and good cutting performance.

Ulasan Produk

Tidak ada ulasan