Spesifikasi
| Maximum Torque (Nm) | 120 |
|---|---|
| Tightening Direction | Right and left suit |
| Torque Measurement Accuracy (%) | ±2 |
| Interface | USB interface |
| Calibration | O3; O5 |
| Adjusted Gauge on the Torque Wrench [l2] (mm) | 34 |
| Connection Form | For Plug-in Tools (rectangular Mount) |
| Holder for Plug-In Tool (mm) | 14x18 |
| Lever Length Including Factory Calibration Gauge [l3] (mm) | 499.5 |
| Lever Length without Insertion Tool [l1] (mm) | 461 |
| Measurement Method | Torque; angle of Rotation |
| Measuring Technology | Electronic |
| Overall Length (mm) | 476 |
| Reading Switchable | Nm; lbfin; lbfft |
| Release Principle | Vibration Motor |
| Resolution (N m) | 0.1 |
| Setting The Trigger Value | Digital, Adjustable |
| Standard | EN ISO 6789 |
| Torque Range (N m) | 12-120 |
| Trigger Signalling | Optical; Acoustically; Haptic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Execution:
High-precision, electronic torque/angle wrench for reliable screwing and testing of screw connections. Clear OLED display with color display, extremely easy menu navigation. Robust wrench with a compact housing and stable rectangular tube, which can be used quickly and universally via the "direct mode". Up to 200 user-specific screwdriving cases can be programmed, which can be summarized in flow charts. 4 measurement modes: torque and angle of rotation. Process-reliable results through torque with angle monitoring or angle of rotation with torque monitoring. Storage space for up to 2500 readings included. Programmable via PC; Protection against unauthorized access by entering a password. A rotation angle measurement is easily possible without a reference arm. Target values and tolerances can be specified. Peak and Track function modes. Integrated with automatic calibration reminder by load number and time interval. Torque/angle wrench with excellent ergonomics and unique user-friendliness. Units of measurement:
Nm, lbfft, lbfin. Reversible ratchet with ejector . Simple specification of the gauge: For tools with a changed gauge, only the new value needs to be entered. The time-consuming conversion with formulas is no longer necessary.
QuickRelease:
Secure locking and quick change for plug-in tools.
Data output:
The USB interface enables the stored data to be read out and evaluated on the PC.
Warning signals:
-Acoustic (buzzer)-Optical via 3 LEDs and color display-Tactile (vibration in the handle) Safe operation. No double assignment of the keys. comfort setting
Standard:
Tested according to DIN EN ISO 6789.
Scope of delivery:
Including stable plastic case (size 400 in sheet steel case) and 3 batteries (1.5 V Mignon/AA/LR6), USB data cable and software for transferring the measurement data.
High-precision, electronic torque/angle wrench for reliable screwing and testing of screw connections. Clear OLED display with color display, extremely easy menu navigation. Robust wrench with a compact housing and stable rectangular tube, which can be used quickly and universally via the "direct mode". Up to 200 user-specific screwdriving cases can be programmed, which can be summarized in flow charts. 4 measurement modes: torque and angle of rotation. Process-reliable results through torque with angle monitoring or angle of rotation with torque monitoring. Storage space for up to 2500 readings included. Programmable via PC; Protection against unauthorized access by entering a password. A rotation angle measurement is easily possible without a reference arm. Target values and tolerances can be specified. Peak and Track function modes. Integrated with automatic calibration reminder by load number and time interval. Torque/angle wrench with excellent ergonomics and unique user-friendliness. Units of measurement:
Nm, lbfft, lbfin. Reversible ratchet with ejector . Simple specification of the gauge: For tools with a changed gauge, only the new value needs to be entered. The time-consuming conversion with formulas is no longer necessary.
QuickRelease:
Secure locking and quick change for plug-in tools.
Data output:
The USB interface enables the stored data to be read out and evaluated on the PC.
Warning signals:
-Acoustic (buzzer)-Optical via 3 LEDs and color display-Tactile (vibration in the handle) Safe operation. No double assignment of the keys. comfort setting
Standard:
Tested according to DIN EN ISO 6789.
Scope of delivery:
Including stable plastic case (size 400 in sheet steel case) and 3 batteries (1.5 V Mignon/AA/LR6), USB data cable and software for transferring the measurement data.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
