GARANT Felt Polishing Point Shank (Mata Poles Kain)

Sebelum PPN:
Rp64.900
Spesifikasi
Type of ProductPolishing points
Head (Ømm)10
Head Length (mm)9
Degree of HardnessMedium
Recommended Circumferential Speed (m/s)5-10
Shank Diameter (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Long-lived felt polishing point with medium-hard felt which keeps its shape especially well.
Warning
Felt polishing points must be used in conjunction with grinding and polishing pastes such as No. 552250/552330/552340/555740. Recommended circumferential speed 5 -10 m/s.
Use
For rough polishing and high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes.

Ulasan Produk

Tidak ada ulasan