Morinaga Nanotrap Easy Shrimp and Crab

Sebelum PPN:
Rp17.999.900
Spesifikasi
Found InShrimp and Crab
Storage Method Temperature (°C)2 to 8
Package Size (mm)58x100x26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy and quick line cleaning confirmation kit!
Anyone can perform allergen inspection at the site.
It is ideal for food allergen testing of food manufacturing facilities, as it can be tested by simply dripping the wiping solution and rinsing water after equipment cleaning.
Get results in 10 minutes.
Sensitivity is 0.5ppm of specific raw material total protein.
It comes in 10 pieces that can be used up without waste.
Judgment method
(1) Judgment should be made 10 minutes after dripping.
(2) Confirm that the confirmation sign is colored red.
(3) Determine positive/negative by the presence or absence of the line in the judgment part

Ulasan Produk

Tidak ada ulasan

Halaman Terkait