Logitech Racing Wheel

Sebelum PPN:
Rp9.999.900
Spesifikasi
Wheel Height (mm)270
Wheel Width (mm)260
Wheel Depth (mm)278
Wheel Weight without cables (g)2250
Pedals Height (mm)167
ContentSteering wheel; Pedals; Power supply; User documentation
Mounting clamps materialGlass-filled nylon
Pedal frames and arms materialCold rolled steel
Pedal piston sleeves materialPolyoxymethylene thermoplastic (POM)
Pedals Depth (mm)311
Pedals Weight without cables (g)3100
Pedals Width (mm)428.5
Shifter paddles materialBrushed stainless steel
Steering shaft materialSteel
Wheel cover materialHand-stitched leather
Wheel spokes materialAnodized aluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Exclusive TRUEFORCE feedback connects directly to in-game physics for unprecedented realism. Premium build featuring aluminum paddle shifters, hand-stitched leather wheel, and pressure-sensitive brake system.

TECHNICAL SPECIFICATIONS
WHEEL TECHNICAL SPECIFICATIONS
- Rotation: 900 degrees lock-to-lock
- Hall-effect steering sensor
- Dual-Motor Force Feedback with TRUEFORCE
- Overheat safeguard

PEDAL TECHNICAL SPECIFICATIONS
- Nonlinear brake pedal
- Patented carpet grip system
- Textured heel grip
- Self-calibrating

REQUIREMENTS (XBOX SERIES X|S AND XBOX ONE)
Xbox Series X|S or Xbox One game system. Game that supports Logitech force feedback racing wheel

REQUIREMENTS (PLAYSTATION 5 OR PLAYSTATION 4)
- PlayStation 5 or PlayStation 4 system
- Game that supports Logitech force feedback racing wheel.

REQUIREMENTS (PC)
- Windows® 11 or Windows 10
- 150 MB of available hard disk space
- USB 2.0 port
- Game that supports Logitech force feedback racing wheel.

Ulasan Produk

Tidak ada ulasan