NEWTECH Bench Scale

Sebelum PPN:
Rp2.799.900
Spesifikasi
Platter Size (cm)40x50
Maximum Capacity (kg)150
DisplayDouble Red LED
Work Humidity Range (%RH)< 85
Readability (g)50
Working Temperature Range (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Price computing function
- Accumulate operation (1-99 times)
- Display Window :
Weight Window : 6 digits
Unit Price Window : 6 digits, can be Rp. 999.999,-
Total Price Window : 7 digits, can be Rp. 9.999.999,-
- Accurate and super stability
- Easy to calibrate
- Bigger stainless steel housing indicator with water proof
connector
- Stainless steel pole for indicator
- Double Front & back LED display
- 2 years warranty mk-cells (USA) load cell
- Built with fence (optional)

Ulasan Produk

Tidak ada ulasan