BEL ENGINEERING Rear Panel Ionizer

Sebelum PPN:
Rp18.999.900
Spesifikasi
Operation Mode2 Minutes Or Continuously For 8 Hours Max
Ozone Concentration (ppm)0-0.05 (2cm From Ion Source)
Distance Sample-Ion Source (cm)About 5-40
Discharge Time (s/cm)9/5, 13/10
Power Supply (V)AC 100-240/DC 12
Ambient Conditions Temperature (°C)0-50 (20-80% Air Humidity Non-Condensing)
Power Supply (A)1
Power Supply Frequency (Hz)50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rear panel ioniser is an accessory that can be easily assembled on the rear of the wind-shield of the already owned BEL Engineering balance.
Using a ioniser is strongly recommended especially with balance with resolution of 0,01 mg or everywhere is required the assurance that the sample is free of static charges to get accurate measurements.
Static charges accumulate in many kind of samples that are being weighed during the laboratory routine. By blowing ions the static electricity is neutralized on charged samples like plastic parts, containers or films. Within seconds the sample is ready to be weighted free from static charges giving the operator accurate results.

Can be used for balances with 3 glass window-shield, resolution 0,01 mg 0,1 mg 1 mg
Feature
Easy to assemble on the already owned BEL Engineering balance. Simply remove the rear glass and put the panel ioniser.

Ulasan Produk

Tidak ada ulasan