BEL ENGINEERING Printer Serial Dot Matrix (Mesin Cetak)

Sebelum PPN:
Rp44.999.900
Spesifikasi
Size (mm)±1.7x2.6
TypeImpact Dot-Matrix Serial Printer
Printer PaperNormal Paper, 57mm Width, 50mm In Diameter
Printer Head Life (lines)1.000.000
Display (inch)0.96 OLED 128x64 Dot Matrix
Baud Rate300, 600, 1200, 2400, 4800, 9600, 14.4k, 19.2k, 38.4k, 115.2k
ClockBuilt in
External Power Supply Unit Input [Included] (Hz)50/60
External Power Supply Unit Input [Included] (V)100-240 AC
External Power Supply Unit Output [Included] (A)2
External Power Supply Unit Output [Included] (V)12 DC
InterfaceRS-232C (Male Dsub-9Pin)
Operating Conditions (°C)5-45 (Humidty 10-80% Not Condensing)
Power Consumption (W)8 (Printing), 0.5 (Standby)
Printing Speed (lines/s)±1.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TX-110 is a high-speed dot-matrix printer suitable for long-term data retention. It is compliant with ISO/GLP procedures, it is equipped with a bright OLED display and has various operating modes:
- DIRECT. Prints out current weight value
- TARE/NET/GROSS. Prints out these values separately
- SUM. Prints out the total value of samples
- AVERAGE. Prints out the average of samples
- FORMULATION. Print out each sample’s weight independently when mixing samples
- PIPETTE CALIBRATION. Calibrate capacity of pipette
- USER DEFINED. Operator can set a multiplicative coefficient
- COMPARATOR. Prints out weight value only when inside a defined range
- AUTOMATIC TIMING. Prints out weight value at defined time intervals

Ulasan Produk

Tidak ada ulasan