BEL ENGINEERING Thermal Printer

Sebelum PPN:
Rp12.999.900
Spesifikasi
Size (mm)106x184x110
TypeLine Thermal Dot Printing
Print Width (mm)54 (432 Dots)
Connection cableIncluded
External Power Supply Unit [Included] (A)2.5
External Power Supply Unit [Included] (Hz)50/60
External Power Supply Unit [Included] (V)AC 100-240/DC 12
Humidy (%)Max 85 Relative (Not Condensing)
InterfaceRS-232C
Operating Temperature (°C)5-40
Paper Roll (mm)58 (Width)
Paper TypeThermal Paper Rolls, Label Rolls
Print Resolution (dpi)203x203
Printing Speed (mm/s)50
PrintsDate/Time

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TLP-50 printer is a compact printer that can be used with BEL laboratory balances. This printer has internal clock so it can print date/time together with weight values.
Paper type is label

Ulasan Produk

Tidak ada ulasan