BEL ENGINEERING Thermometer Calibration Kit

Sebelum PPN:
Rp15.999.900
Spesifikasi
Temperature Range (°C)40 to +200
Resolution (°C)1
Precision (°C)±2
Indicator CasingAISI304
Box Dimensions (mm)200x210x60
Diameter (mm)46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small, fast-response thermometer for verify and calibrate the heating source of BEL moisture Analyzers i-Thermo & M5-Thermo series. A calibrated moisture analyzer’s heater allows to have always accurate results. Essential for application where are required certified results.

Ulasan Produk

Tidak ada ulasan