BEL ENGINEERING Platforms Scale

Sebelum PPN:
Rp76.999.900 - Rp109.999.900
Spesifikasi
CalibrationExternal
DisplayGraphic
InterfaceRS232
Maximum Power Consumption (W)1
Power Supply Frequency (Hz)50/60
Working Temperature (°C)5-35 (15-30 For Verified Models)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new series of platform scales from BEL Engineering with different platform dimension to match all the user requirements. Equipped with a large graphic display for easy reading and user friendly operations with many functions.
Perfect as well for laboratory application thanks also to the GLP settings and suitable for using also on the table.
Peringatan
" - Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website."
Feature
- High resolution load cell weighing system
- Tiltable indicator to get the best view of the display
- 304 stainless steel pan corrosive resistant and easy to clean
- Built-in RS232 for printing and data connection
- Recipe database: 99 recipes can be stored, each with up to 20 ingredients
- Large Graphic display allows efficient and easy operations
- Multilanguage: EN-DE-FR-IT-ES-PT
- GLP/ISO record keeping of weight values with date, time and serial number
- Rugged body construction make it suitable for industrial use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait