BEL ENGINEERING Special Balances

Sebelum PPN:
Rp84.999.900 - Rp129.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In foundries, especially for aluminium casting plants, the quality of molten metals is very important to assure the quality of the final cast product since impurities may negatively affect the quality of the cast.
Defects created during the melting stage could create problems to the final micro-structure of the cast so is a mandatory step for the quality control department to check the quality of the melt.

By measuring the density Index (DI) of the metal, it is possible to define, control and optimize the process of cleaning the cast, improving the quality. In this way also rejection rate is drastically reduced.
The density index represents the percentage difference in density between the two samples; the lower the density index the cleaner the aluminium melt and the fewer pores formed.

With BEL Engineering advanced balance M5-iDens, doing the density index measurement of a material is easy and fast. With a 5 inch touch screen interface, latest generation of microprocessors and intuitive user interface the user can have immediately accurate, clear and fast results.
Without the necessity to connect the balance to computer for using a software, all the data and results can be seen directly from the large touch screen of the balance, with the possibility to print also all the data with an optional printer.
Feature
- Electromagnetic force restoration weighing system
- 5 inch color touch screen display
- Easy and intuitive user interface
- Automatic internal calibration
- Efficient filtering to deliver quick and accurate results
- GLP compliance
- Multi-language
- Multi-user access protected by password
- Embedded Density Index calculation software, no need to connect the balance to a computer

Ulasan Produk

Tidak ada ulasan