Summitech Professional Heat Resistant Gloves (Sarung Tangan Anti Panas)

Sebelum PPN:
Rp129.900
Spesifikasi
ColorNavy Blue
Liner Material13G Polyester/Spandex
Cuff StyleKnit Wrist
Length (mm)220-225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
13G thermal fabric gloves
Warning
Image on this page only as Representative Image. It will follow the Size Information
Feature
- Lightweight, seamless and stretchable for excellent comfort and dexterity.
- Made from special thermal fibers for greater cold insulation.
- Can be worn as a liner or on its own.
- Comply with European Directives for food contact and 21 CFR (USA).
Use
- Refrigerated or chilled condition in food retailing or dry food handling - General outdoor works - Finishing industry

Ulasan Produk

Tidak ada ulasan