UGO Safety Nitrile Gloves (Sarung Tangan)

Sebelum PPN:
Rp109.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cross-contamination is crucial in almost any industry. These B899 Black Nitrile Gloves are designed to give you comfort and worry-free protection especially when it comes to cross-contamination issue. UGO Safety® B899 Black Nitrile Gloves enhanced with LOW DERMA™ patented gloves technology for all-round protection from Type I and Type IV hypersensitivity. Produced and packed in a HACCP system certified and in compliance with US FDA requirement.
Feature
- Low dermatitis potential
- Food contact approved
- Powder-free, Latex-free, and ambidextrous
- Textured fingertips
- AQL 1.5
- 3.5mil thickness
- Standard Cuff 240mm
- Touchscreen Compatible

Ulasan Produk

Tidak ada ulasan