eni Automotive Lubricant for Internal Combustion Engines (Cairan Pelumas)

Sebelum PPN:
Rp17.999.900 - Rp21.999.900
Spesifikasi
Volume (L)200
AppearanceB & C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
i - SIGMA PLUS ID is high performance lubricants for high output naturally aspirated and super-charged Diesel engines operating under very severe duty or which are subject to deposit formation or excessive wear due to design characteristics or to the fuel employed.
It is formulated using large percentage of additives to impart superior detergency together with high dispersant, antioxidant, anticorrosion, and anti wear properties.
The SAE grade 10W is also suitable to be employed in hydraulic circuits of various equipments (earthmovers, loaders, etc) where an engine oil of such a viscosity grade is prescribed.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website."
Feature
- eni i-sigma ID has superior detergency and is particularly suitable for supercharged diesel engines. It also has good dispersant properties. The lubricant thus minimizes the formation of lacquer and varnish, as well as sludge and other engine deposits; helps prevent ring sticking, and keep pistons clean while maintaining potential deposits in suspension.
- Its anticorrosion properties effectively protect the engine from corrosion by combustion moisture and acids.
- Its anti-wear properties ensure long life of moving parts and greatly reduce the need for engine servicing and overhauls.
- It has marked resistance to deterioration, especially that caused by oxidation due to prolonged high-temperature operation in the presence of air and other agents.
- Its antifoam properties prevent the formation of air bubbles that could adversely affect lubricant film continuity.
Use
eni i-sigma ID is specifically designed and formulated for: - 4 stroke diesel engines, includes supercharged, turbocharged and heavy equipment engines such as bulldozer, wheel loader, motor grader, tractors etc. - Static and marine diesel engines. - Hydraulic system for heavy equipment, dump truck, forklift etc. (SAE 10W) ALLISON C-4, API CF, Cat TO-2, MB 228.0,ACEA E2-96, MAN 270, MTU type 1, Volvo VDS

Ulasan Produk

Tidak ada ulasan

Halaman Terkait