WEILER End Brush Miniature Wire (Sikat Tangkai End Brush)

Sebelum PPN:
Rp41.900
Spesifikasi
Maximum Speed (rpm)37000
Trim Length (inch)1/4
Fill ColorYellow
Stem Diameter (inch)1/8
Diameter (inch)3/16
Stem Length (inch)1-1/4
ANSI StandardB165.1
Attachment TypeUnthreaded Stem
Fill Diameter (inch)0.003
Fill MaterialBrass
IndustryManufacturing
Overall Length (inch)1 7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weiler 3/16" Miniature Wire End Brush contains fine straight wire fill for light-duty cleaning and deburring very small recessed areas or ID's. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders.
Feature
- Fine straight wire fill for light duty or deburring in very small recessed areas or ID's
- Fine straight Wire Fill For Light-Duty or Deburring in Very Small Recessed Areas or ID's

Ulasan Produk

Tidak ada ulasan

Halaman Terkait