WEILER End Brush Miniature Nylon (Sikat Tangkai End Brush)

Sebelum PPN:
Rp41.900
Spesifikasi
Maximum Speed (rpm)37000
Trim Length (inch)1/4
Fill ColorGrey
Material ApplicationSteel
Stem Diameter (inch)1/8
Diameter (inch)3/16
ANSI StandardB165.1
Attachment TypeUnthreaded Stem
Fill MaterialAbrasive Nylon
Grit500
IndustryManufacturing
Overall Length (inch)1 7/8
Special FeaturesCoated Cup
Stem Length (inch)1-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weiler 3/16" Miniature Nylox Abrasive Nylon End Brush features a plastic ferrule cup to protect internal surfaces during use. Can be used in automated applications for precision deburring and finishing of small part features or for buffing and polishing without compounds. 1/8" stem for use on flexible shaft tool and high speed pencil grinders.
Feature
- Nylox abrasive nylon fill for buffing and polishing without compounds
- Can be used in automated applications for precision deburring and finishing of small part feature
- Plastic ferrule cup to protect internal surfaces during use

Ulasan Produk

Tidak ada ulasan