WEILER Wire Power Tube Brush

Sebelum PPN:
Rp119.900
Spesifikasi
Maximum Speed (rpm)2000
Material ApplicationSteel
Brush Length (inch)1
Stem Diameter (inch)3/16
Stem Length (inch)2-1/2
Brush Diameter (inch)11/16
ANSI StandardB165.1
Attachment TypeUnthreaded Stem
Fill Diameter (inch)0.005
Fill MaterialSteel
IndustryManufacturing
Overall Length (inch)3 1/2
Spiral TypeSingle spiral type
Stem MaterialStainless Steel Material
Stem TypeTwisted Single Spiral

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weiler 11/16" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on steel parts. 3/16" stem diameter for use on corded/cordless hand drill, drill press, drilling machine, CNC/milling/automatic machine. Features a single continuous length of stainless steel stem wire filled with a single spiral of crimped wire for a more flexible brushing action.
Feature
- For use on smooth or threaded blind holes
- Single spiral of crimped wire fill for a more flexible brushing action
- Single continuous length of stainless steel stem wire

Ulasan Produk

Tidak ada ulasan