ANSELL Gloves Cutting (Sarung Tangan Anti Sayat)

Sebelum PPN:
Rp559.900 - Rp669.900
Spesifikasi
ColorRed
ConstructionCut & Sewn
Grip DesignSynthetic leather and silicone dot
Latex FreeYes
Liner MaterialHPPE
Washing Temperature (°C)30 (86 °F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RINGERS® R269
Durable heavy-duty impact gloves, ensuring advanced cut resistance and oil-resistant grip
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- Strengthened grip: RINGERS® R269 impact gloves feature a palm-based Silicone Dot® grip system, for advanced, oil-resistant grip
- Specialized protection: Developed with F3 Technology™ and a patented TPR (thermoplastic rubber) design, they ensure dexterity, comfort and superior impact protection around the fingers and top of the hand
- Advanced defenses: These heavy-duty gloves’ durable Kevlar®-stitched palm features an additional layer, for advanced cut resistance
- Enhanced features: An extended airprene wrist closure and TPR pull tab also result in hand protection that ensures greater safety and security
- Increased visibility: With a high-visibility external surface, these impact gloves are also prominently visible, preventing accidents and enhancing workplace safety
Use
RECOMMENDED FOR - Engagement and release of drill string slips - Chaining up pipes - Installation and dismantling of rigs - Hydraulic repair - Re-fuel oil fluid and diesel PRIMARY INDUSTRIES - Oil and gas - Machinery and Equipment

Ulasan Produk

Tidak ada ulasan