Rego-Fix SK-B50 Toolholders

Sebelum PPN:
Rp11.999.900 - Rp17.999.900
Spesifikasi
CoolingYes
For TappingNo
FormB
Interface Size50
Length StyleStandard
Mini ThreadNo
SecuRgripOptional
Slip-Off ProofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SK toolholders Universally suitable for different machining applications.
Peringatan
-Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
-Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Total system runout TIR ≤3 μm @ 3 x D
Our holistic system consists of a powRgrip colletholder and collet. All components together ensure best runout and accuracy.

Colletholder runout TIR ≤1 μm
Measured from collet cavity to outer taper.

Taper accuracy AT3
Better spindle-to-holder fit and accuracy.

Surface finish max. Ra 0.25
Achieve high clamping force and high transferable torque.

Balancing
100% balanced to G 2.5 @ 25,000 rpm/<1gmm.
 
XL colletholders
100% balanced to G 2.5 @ 5,000 rpm.
Total system runout TIR ≤10 μm.

Hi-Q balancing system
Ready to accept Hi-Q balancing rings which allow for the offset of the imbalance introduced by the cutting tool up to 80,000 rpm depending on the balancing rings used. All colletholders with the additional type information “H” in the part number are designed for balancing rings.

Vibration dampening
Our holders offer good vibration dampening to sustain a high surface finish and can help prevent chatter.

ID chip hole
In accordance with DIN 69873 for 10 mm diameter.

Ulasan Produk

Tidak ada ulasan