Rego-Fix MPH Mini Floating Chucks (Chuck Bor)

Sebelum PPN:
Rp19.999.900 - Rp20.999.900
Spesifikasi
Norm Size11
CoolingNo
L (inch)1.3976
L (mm)35.50
D (mm)16
For TappingNo
FormStandard
Length StyleStandard
Matching Wrench7118.11000
Mini ThreadYes
NutERMX
Slip-Off ProofYes
d (inch)0.63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MPH mini floating chucks Compensate axis errors between the chuck and bore by using a self-centering floating chuck.
Peringatan
-Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
-Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Adjustable floating resistance
Continuously adjustable between auto-centering and free-floating. No restriction of the floating movement.

Adjustment for tool weight
Optimal setup by adjustment of floating resistance is possible.

Vertical and horizontal application
Adjustable self-centering keeps the tool at the center of the floating chuck, even in the horizontal position. Prevents chatter marks and extends tool life.

Combined ball- and friction-bearing
Combined ball and friction-bearing for easy floating: Ball bearing for smooth reaming at low load applications and friction-bearing to withstand high pressures at high load applications

Double sealing against dirt
Prevents coolant and chips from entering the floating chuck.

Excellent bore quality
Only parallel floatation of tool possible.

Ulasan Produk

Tidak ada ulasan