Rego-Fix HSK A-80/ER32 Toolholders

Sebelum PPN:
Rp7.299.900
Spesifikasi
Norm Size32
CoolingYes
L (inch)3.9370
L (mm)100
D (mm)50
For Balancing Ring7490.40500
For TappingNo
FormA
Interface Size80
Length StyleStandard
Matching Wrench7111.32000
Mini ThreadNo
NutStandard
SecuRgripOptional
Slip-Off ProofNo
d (inch)1.97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HSK toolholders Designed for rotating applications, all our ER HSK colletholders are suited for high-speed applications where consistent performance is key.
Peringatan
-Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
-Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Runout TIR ≤3 μm
Measured from inner taper to outer taper.

Surface finish max. Ra 0.25
Achieve high clamping force and high transferable torque.

Balancing
100% balanced to G 2.5 @ 25,000 rpm/<1gmm.

XL colletholders
100% balanced to G 2.5 @ 5,000 rpm.
Runout TIR ≤10 μm

Hi-Q balancing system
Ready to accept Hi-Q balancing rings which allow for the offset of the imbalance introduced by the cutting tool up to 80,000 rpm depending on the balancing rings used. All colletholders with the additional type information “H” in the article name are designed for balancing rings.
 
Hi-Q / ER clamping nut included in delivery
Guarantees highest clamping force and best balancing.

Vibration dampening
Our holders offer a good vibration dampening to sustain a high surface finish and can prevent cutting force alterations.

Special applications
When extra high clamping force is needed, e.g., when tapping with ER-GB, we recommend to use our friction-bearing clamping nuts Hi-Q / ERB and Hi-Q / ERBC.

Matched tooling system for best fit
For highest precision and best results the entire machining system counts. Therefore our components are carefully matched for optimum fit and accuracy. This guarantees the best runout and balance.

ID chip hole (only HSK form A)
In accordance with DIN 69873 for 10 mm diameter.

Ulasan Produk

Tidak ada ulasan