Rego-Fix HSK A-63 Toolholders MicRun

Sebelum PPN:
Rp6.399.900 - Rp9.699.900
Spesifikasi
CoolingYes
For TappingNo
FormA
Interface Size63
Length StyleStandard
Slip-Off ProofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HSK toolholders Designed for rotating applications, all our MR HSK colletholders are suited for high-speed applications where consistent performance is key.
Peringatan
-Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
-Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Total system runout TIR ≤3 μm @ 3 x D
Our holistic system consists of an micRun colletholder, collet and clamping nut. All components together ensure best runout and accuracy.

Colletholder runout TIR ≤1 μm
Measured from inner taper to outer taper.

Taper accuracy AT3
Better spindle-to-holder fit and accuracy.
 
Surface finish max. Ra 0.25
Achieve high clamping force and high transferable torque.

Balancing
100% balanced to G 2.5 @ 25,000 rpm/<1gmm.

MR clamping nut included in delivery
Guarantees highest clamping force and best balancing.

Vibration dampening
Our holders offer good vibration dampening to sustain a high surface finish and can help prevent chatter.

Ulasan Produk

Tidak ada ulasan