Rego-Fix HSK A-40/PG25 Toolholders PowRgrip

Sebelum PPN:
Rp7.499.900 - Rp7.799.900
Spesifikasi
Norm Size25
CoolingYes
D (mm)40
For TappingNo
FormA
Interface Size40
Length StyleStandard
Mini ThreadNo
SecuRgripOptional
Slip-Off ProofNo
d (inch)1.57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HSK toolholders Designed for rotating applications, all our PG HSK colletholders are suited for high-speed applications where consistent performance is key.
Peringatan
-Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
-Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Total system runout TIR ≤3 μm @ 3 x D
Our holistic system consists of a powRgrip colletholder and collet. All components together ensure best runout and accuracy.

Colletholder runout TIR ≤1 μm
Measured from collet cavity to outer taper.

Surface finish max. Ra 0.25
Achieve high clamping force and high transferable torque.

ID chip hole (only HSK form A)
In accordance with DIN 69873 for 10 mm diameter.

Balancing
100% balanced G 2.5 @ 25,000 rpm/<1gmm.

XL colletholders
100% balanced to G 2.5 @ 5,000 rpm.

Hi-Q balancing system
REGO-FIX HSK / PG colletholders are balanced to G 2.5 @ 25,000 rpm. Type H colletholders are ready to accept Hi-Q balancing rings which allow precisionbalancing of the system including cutting tool up to 80,000 rpm depending on the balancing rings used.

Vibration dampening
Our holders offer a good vibration dampening to sustain a high surface finish and can prevent cutting force alterations.

Matched tooling system for best fit
For highest precision and best results the entire machining system counts. Therefore our components are carefully matched for optimum fit and accuracy. This guarantees the best runout and balance.

Ulasan Produk

Tidak ada ulasan