Rego-Fix Reduction Sleeves HS32 Standard for Hydro Chuck (Adaptor Kolet)

Sebelum PPN:
Rp2.899.900 - Rp4.699.900
Spesifikasi
Norm Size32
CoolingYes
L (inch)2.52
L (mm)64
D (mm)32
For TappingNo
Included In SetNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Reduction sleeves HS for hydro chucks suitable for internal cooling.
Peringatan
-Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
-Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Size
HS 12 – HS 32

Accurate precision
Runout TIR <3 μm.

High flexibility
Clamp different tool shank diameters in hydro chucks: 12, 20, 25 and 32 mm with h6 tolerance.

Cooling option
Suited for internal cooling because of their metal-to-metal seal for cutting tools with internal coolant channels.

Application
Our reduction sleeves are designed to fit hydro chucks of different manufacturers. They are specially suited for high-precision clamping of cylindrical tool shanks per DIN 6535 form HA, HB and HE, as well as tool shanks per DIN 1835 form B, C, D and E.

Ulasan Produk

Tidak ada ulasan