Rego-Fix Sealing Disks ER32 MicRun Set

Sebelum PPN:
Rp17.999.900
Spesifikasi
Norm Size32
Included In SetNo
Bore Diameter (inch)0.1181-0.7874
Bore Diameter (mm)3.0-20.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sealing disks Allows you to use your regular nonsealed collet to achieve internal cooling.
Peringatan
-Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
-Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
Sealing range
0.5 mm

High pressure
For applications up to 150 bar.

Protection
Protects against all kind of dirt and chips entering the slots of the collet.

Interchangeable
Quick change of sealing disks according to required tool shank diameter.
 
Original REGO-FIX
Our long-lasting machining experience results in a well-engineered system. When buying coolant flush disks please pay attention to the REGO-FIX quality seal on the coolant flush disk: The triangle is our seal for outstanding quality made in Switzerland.

Coolant resistant
O-ring for aggressive coolant (VITON-quality).

Coolant through
For better cooling and lubrication. Extends tool life and supports chip removal.

Ulasan Produk

Tidak ada ulasan