IRISOHYAMA Tower Fan Microcomputer Type (Kipas Angin)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Power SupplyAC100V (50/60 Hz Shared)
Cord Length (m)1.8
Item Code273685
Air Volume Adjustment3 Levels (Weak, Medium and Strong)
Power Consumption Swing Time (W)50Hz/(strong) 42 (medium) 35 (weak) 31, 60Hz/(strong) 50 (medium) 37 (weak) 31
Off Timer (hour)1, 2, 4
Package Size (mm)260x260x793
Rhythm Wind3 levels (Weak, medium and strong)
Swing FunctionSwing left and right

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is a tower fan that can send powerful air over a wide range in a small space.
You can manually move the louver up and down to freely change the wind direction (The upper half and lower half of the louver are independent and the direction can be set separately.
).
With the left and right automatic swing function, the air volume can be adjusted in 3 levels (low, medium, or high) to suit your preference.
It is equipped with a rhythm wind to change the strength of the wind and reproduce the wind close to nature.
It comes with a remote control that can be easily operated from a distance.
Comes with a convenient off timer for sleeping (1, 2, 4 hours).

Ulasan Produk

Tidak ada ulasan