AS ONE Oil Bath Thermax Series (Penangas Minyak)

Sebelum PPN:
Rp22.999.900 - Rp24.999.900
Spesifikasi
Temperature Control Accuracy (°C)±2.0 (Our Company test value)
Body Dimensions (mm)147x150x295
Clamp Attachable Width (mm)40
Heater Capacity (kW)1.2
Power Supply (50/60Hz) (VAC)100
Sensor Resistance (ohm)Pt100
Temperature Adjustment Range (°C)R.T. + 5 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Jog dial input system is adopted for temperature setting and timer setting.
User can set parameters quickly and correctly.
Regulates temperature accurately by integrated microprocessor PID control method.
Integrates alarm buzzer that informs timing when set temperature/set time is reached.
4 types of timer states (ON・OFF・ON/OFF・SET) are provided as standard.

Ulasan Produk

Tidak ada ulasan