Berkshire Sterilization Pre-Wet Wiper

Sebelum PPN:
Rp2.299.900
Spesifikasi
LiquidIPA 70%, purified water 30%
Shearingknife cuts
ISO Class 5 to 8(Clean Room Class 100 to 100,000)
Materialdough/PP (100%)
Package Size (mm)175x260x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Because it is a pre-wet type, there is no need for troublesome preparation work and it can be used immediately.
Because it is shaped like C, it is easy to take out.

Ulasan Produk

Tidak ada ulasan