Snol Small Electric Furnace

Sebelum PPN:
Rp69.999.900
Spesifikasi
Temperature Setting Unit (°C)1
Available Inner Size (mm)120x175x100
External Dimension (mm)345x470x430
Temperature Settings Range (°C)0 to 1100
Maximum Operating Temperature (°C)1100
ExteriorPowder Coated Steel
ChamberAES woo
Heaterupper and lower left and right 4 sides, heater with built-in chamber
Inner Capacity (L)2.5
Inner size (mm)120x200x105
Maximum Temperature Reaching Time (minute)35
Package Size (mm)400x600x500
Power Supply (V AC)100 (at 50/60Hz)
Temperature Adjustment Accuracy at No Load (°C)± 1
Temperature Control MethodPID Control
Temperature Distribution Accuracy (°C)± 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The 4-sided heater enables uniform and short-time heating, reaching 900 °C in 15 minutes and 1100 °C in 25 minutes (no load).
Upper and lower doors save space and reduce the risk of contact with the back of the door when it is hot.

Ulasan Produk

Tidak ada ulasan