Angel Sandblaster

Sebelum PPN:
Rp55.999.900
Spesifikasi
Power Supply100 VAC 50/60 Hz 30 W
External Dimensions (mm)360x380x350
Nozzle Inner Diameter (mm)2.6
Medical Equipment Registration Number27B2X00306K00005
Recommended Abrasive Diameter (mm)0.100 to 0.400
Recommended Working Pressure (MPa)0.29 to 0.69
Accessoriescirculation abrasive (rough/fine), foot switch, dust collection cloth filter (with rubber stopper), peephole protective sheet, set of plumbing tools, pressure-reducing cock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan