AS ONE Zirconia Ball Trayceram

Sebelum PPN:
Rp5.899.900 - Rp15.999.900
Spesifikasi
Capacity (kg)1
Density (g/mL)6
ApplicationElectronic part material, Electronic material, Inorganic powder such as fine ceramics, Magnetic paint, Ink, pigment, paint, Thermosensitive material
Average Crystal Piece Diameter (µm)0.3 - 0.4
Bending Strength (MPa)1000
Chemical compositionZrO2 (including HfO2)/94.75 ± 0.60wt%, Y2O3/4.90 ± 0.50wt%, Al2O3/0.30 ± 0.10wt%
Hardness (Vickers Hardness)HV1150-1200
Young'S Modulus (Gpa)210 - 220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
TORESERAM*R* beads and balls are mainly made of tetragonal zirconia that provides the largest strength of all ceramics thanks to yttrium oxide added to zirconia.
It contains almost no SiO*@2@*, Fe*@2@*O*@3@*, and MgO that cause contamination.

Ulasan Produk

Tidak ada ulasan