AS ONE Wrist Strap With Cord

Sebelum PPN:
Rp139.900 - Rp169.900
Spesifikasi
Band MaterialRubber (with conductive fiber)
Size (mm)30x22x9
Cord Length (m)1.8
Package Size (mm)90x140x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Wrist strap is provided with cord.
Ground cord contains 1MΩ resistance for human body protection.
Select from 2 types (blue and black) depending on application.

Ulasan Produk

Tidak ada ulasan