AS ONE Working Chair Gray

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorGray
Size (mm)490x465x775 - 935
Seat Diameter x Seat Height (mm)360x540 - 700
MaterialBack, seat/upholstered with vinyl leather (urethane cushion), Leg/steel (silver coating finish)
Package Size (mm)580x590x820

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Back swivels independently from seat, possible to use it for both as backrest and as armrest.
Excellent in fire retardancy, antifouling property, and antibacterial property.
Height regulation of seat is available by one-touch.

Ulasan Produk

Tidak ada ulasan