AS ONE Work Box Standard

Sebelum PPN:
Rp16.999.900
Spesifikasi
Opening (mm)120 (natural rubber with cut)
Outer Dimension (mm)350x350x400
MaterialBody, bottom side/PMMA (acrylic)
Package Size (mm)440x430x490

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Inner box is easily observable for inclined type, and space-saving type for prevention scattering.
By being interlocked with optional fan unit, exhaust duct type can work by exhausting inner box.

Ulasan Produk

Tidak ada ulasan