ROORO Cordless Mini Grinder

Sebelum PPN:
Rp11.999.900
Spesifikasi
Package Size (mm)325x220x140
AccessoriesZirconia Bit Medium, Ceramic Green Bit, Sanding Band Medium # 120, Brush BitxEach 1 piece
Charging Time (hour)3
Continuous Usage Time (hour)6 to 8
Power Supply (V AC)100 (at 50/60Hz)
Rotation Speed (rpm)3000 to 25000 (With Stepless Speed Change/Forward/Reverse Function)
Shaft Diameter (Handpiece Section) (mm)2.35
Size (mm)Controller/70x25x135, Handpiece/18x146

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan