AS ONE Wire Dry Board Wall Hanging Type

Sebelum PPN:
Rp4.599.900
Spesifikasi
Size (mm)400x120x520
MaterialWire/steel (PE (polyethylene) resin coating)
Package Size (mm)130x445x550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Desktop Type : 3 Types Suit Location.
Desktop Compact, Tabletop Net Type : These can be placed under shelf of reagent bench.
Net Type : Hooks are attachable by fitting equipment to dry.

Ulasan Produk

Tidak ada ulasan