AS ONE Wipe Check Complete Kit

Sebelum PPN:
Rp6.499.900
Spesifikasi
Size (mm)12.7x84
Phosphate Buffered Saline Capacity (ml)TE-311 N / 1, TE-4003 to 302/10 2/2, TE
MaterialPET (polyethylene terephthalate) (body), PE (polyethylene) (cap), polyester (cotton swab)
Package Size (mm)215x250x130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Used for wiping off samples and for testing sampled microorganisms.
Excellent airtightness and does not leak.
Polyester swabs provide excellent collection rate of bacteria and similar items.
TE-311N and TE-4003-2 have flexible tips so that wiping can be easily performed with sides of swabs also.
TE-4003-2 has long shaft (400*mm*) that bends easily but maintains its shape.

Ulasan Produk

Tidak ada ulasan