Open Industries Bottle Brush for Wine Bottle (Sikat Pembersih Botol)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Handle MaterialPlastic
Diameter (mm)44
Hair materialNylon
Brush Part (mm)114
Length (mm)419
Package Size (mm)430x60x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Soft nylon bristle brush.
Suitable for cleaning delicate dishes with narrow openings such as jars, bottles and glasses.
Because the root of the hair is fixed with corrosion-resistant metal fittings, it is difficult for the hair to fall out.

Ulasan Produk

Tidak ada ulasan