NK CARRY CASTER Wide Carry

Sebelum PPN:
Rp12.999.900
Spesifikasi
Size (mm)900x600x850
Caster Diameter (mm)130
Withstand Load (kg)300
Floor Height (mm)205
MaterialLoading platform/steel, Caster/steel
Package Size (mm)620x1000x260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
When handle is collapsed, loading surface sticks exactly, and it is compact and don't choose storage place.

Ulasan Produk

Tidak ada ulasan