AS ONE Weekly Timer

Sebelum PPN:
Rp719.900
Spesifikasi
Size (mm)62x28x70
Control Capacity15A or less (1500W or less)
Timer Setting ModeProgram timer (specifying day and time and power ON/OFF), Countdown timer, Repeated timer (repeating power ON/OFF in specified time)
MaterialPC (polycarbonate) resin
Package Size (mm)100x180x55
Power Consumption (W)1 or less
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
This device features 3 different timer modes.
Programmed timer allows you to configure up to 20 patterns.

Ulasan Produk

Tidak ada ulasan