Sato Keiryoki Mfg Waterproof Timer

Sebelum PPN:
Rp1.399.900
Spesifikasi
Power SupplyLR 44 Button batteryx1 piece (test attachment)
Size (mm)77x79x11
Maximum Setup Time99 minutes 50 seconds
Waterproof StandardsIPX4
MaterialABS Plastic
Minimum Setting Time (s)10
Package Size (mm)105x150x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is waterproof protection grade 4 (IPX4), it is safe even for wet hands.
Electronic alarms have two tone levels.
Count-up function for up to 99 minutes and 59 seconds With a repeat function can be used repeatedly for the previous set time With Clock Display (Switchable Type) There are Magnet, String for Suspension, Hole Hook for Wall Mounting Included.

Ulasan Produk

Tidak ada ulasan