YAMATO SCALE Digital Scale Waterproof Upper Plate JustNAVI (Timbangan Digital)

Sebelum PPN:
Rp9.999.900 - Rp12.999.900
Spesifikasi
Power SupplyD size type battery 2 pieces (AC Adapter Sold Separately)
Body Size W x D x H (mm)242x297x110 to 117
Plate Size W x D (mm)237x207
Battery Life (hour)1400 (When Using Alkaline Batteries, Contuniously)
MaterialABS Plastic (However, the tray has a SUS cover.)
Package Size (mm)287x339x186

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Improve productivity (Ideal for packing and checking for missing items) Greatly increased weighing speed by 30% (compared to the manufacturer's conventional product) Waterproof (IP 65 compliant) Equipped with automatic tare bag pulling function Equipped with a counting function Easily set target weight *Please specify your region when ordering.

Ulasan Produk

Tidak ada ulasan