YAMATO SCALE Waterproof Digital Top Plate Without Scale Test

Sebelum PPN:
Rp12.999.900 - Rp17.999.900
Spesifikasi
Power Supply4 AA batteries (included for testing) or dedicated AC adapter (sold separately)
External Dimensions (mm)242x292x119 to 126
Countersunk Plate Size (mm)232x202
Battery Life (hour)3000 (When Using Alkaline Batteries)
FunctionsQuantitative weighing function, checker function, rank sorting function, automatic tare tare tare function, forgettable tare tare tare function, buzzer function, auto off function
Power Consumption (W)0.03 typical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan