AS ONE Water Level Holding Controller (Pengontrol Level Air)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Sensor MaterialDenatured PPO (polyphenylene oxide), PP, SUS304 Temperature -10 to + 80° C
Inner x Outer Diameter Compatible Tube (mm)10x13
Power Cord Length (m)1.5
Liquid To Be UsedAqueous solution at 60° C or less (Drinking water, neutral detergents, etc.) Cannot be used as organic solvent, viscous liquid, or slurry.
Maximum Lifting Height (m)1.8
Water Level DetectionFloat Type
AccessoriesAC Adapter
Maximum Flow Rate (L/minute)1.2
Package Size (mm)260x165x190
Power Supply AC (50/60Hz) (V/A)100 to 240/2.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan