AS ONE Water Circulator Portable Carry Cool (Sirkulasi Air Portabel)

Sebelum PPN:
Rp87.999.900
Spesifikasi
Circulation MethodOpen system circulation
Circulation Pump (L/minute)10 - 16 (50Hz), 10 - 18.5 (60Hz)
Heater (kW)1
Liquid Inlet/Outlet Connection PortRp3/4 (tapered female screw)
Cooling Capacity'500/520 at 15°C
Package Size (mm)550x560x560
Power Consumption (W)1250/1300
Power Cord Length (m)2.2
Power Supply (50/60Hz) (VAC)100
Refrigerating Machine (W)400
Size (mm)454x375x427
Temperature Accuracy (°C)± 0.1
Temperature AdjustmentDigital electronic temperature control, PID control
Temperature Adjustment Range (°C)-20 to +40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Adopted highly efficient cooling method and cooling coil is made of stainless steel (SUS304)
The magnetic pump eliminates water leakage.

Ulasan Produk

Tidak ada ulasan