Sato Keiryoki Mfg Water Checker Multipurpose Type (Alat Ukur Kelembaban)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Measuring Range9.1 to 40.0%
Measurement SystemElectric resistance type
Sensor Tip Size/Shape (mm)3x2/Rounded Tip
Power Supply2 AA manganese batteries (included for testing)
Size (mm)70x155x25
FunctionAverage display, automatic temperature correction, user's range
Measurement Temperature (°C)5 to 40 (non-condensing)
Package Size (mm)235x290x60
TypeVersatile Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan