Sogo Service Water Bag Installation Set

Sebelum PPN:
Rp10.999.900
Spesifikasi
Compriseswater sac bagx30 pieces, Waterproof Sheetx1 piece, Sandbag bag (20 L)x30 pieces, Waterproof Cushionx1 piece and Waterproof Tape 20 mx1 roll.
Water Sac Bag Load Tolerance (kg)830
Water Sac Bag Size (mm)350x500
Water Stop Cushion Size (mm)Approx. 165x2000x15
Waterproof Sheet Size (mm)1800x5000x0.25
Package Size (mm)520x380x220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is a spout type that does not leak water easily, and can be prepared just by adding water with a faucet or hose.
The amount of water to the water level line of the bag is 7 ~ 9 kg.
The bag is durable and can be used repeatedly, and the water inside can be used effectively.

Ulasan Produk

Tidak ada ulasan